Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2720 SPA Wrapped Wedge Belt
MECALINE SPA2720 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2720
rubix:
45035353
manufacturer :
857695
ean:
3660338129476
Technical specifications
Profile
spa
Pitch length
2720
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2720 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2720
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2725
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.88
excl. VAT
/
Each
£
21.46
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ862 SUPERHC
GATES SUPER HC VBELT SPA1030 SUPERHC
GATES 9625-60832 SPA832 DELTA NARROW
MECALINE SPA2482 SPA Wrapped Wedge Belt
GATES 3ROW SPB VEEBELT SPB3350/3 POWERBAND
MECALINE SPA1157 SPA Wrapped Wedge Belt
GATES 9624-61750 SPZ1750 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 30006002
MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP5600
OPTIBELT WEDGEBELTSPAENV SPA 22827700
GATES 9333-02282 SUPER HC SPA2282
GATES ISO WEDGE BELT SPZ1800E
GATES 9190-02360 SPBP2360 PREDATOR
MECALINE SPA1782 WRAPPED WEDGE BELT 2.0