Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1832 SPA Wrapped Wedge Belt
MECALINE SPA1832 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1832
rubix:
45035289
manufacturer :
857656
ean:
3660338129087
Technical specifications
Profile
spa
Pitch length
1832
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1832 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1832
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1837
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.03
excl. VAT
/
Each
£
22.84
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT 5V 2360 1551399
OPTIBELT 3V 670 1615991
GATES 9333-02582 SUPER HC SPA2582
GATES 9331-01762 SUPER HC SPZ1762
GATES PREDATOR BELT SPCP2500
OPTIBELT 5V 1900 RP 1776305
GATES SUPER HC VBELT SPZ1787 SUPERHC
GATES WEDGE BELT SPC M COG SPC2000MN SUPERHC MN
GATES 9626-62650 SPB2650 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 12126002
MECALINE SPA2682 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC7100 SUPERHC
MECALINE SPA800 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ900MN SUPERHC MN
MECALINE SPC10000 WRAPPED WEDGE BELT 2.0