Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1257 SPA Wrapped Wedge Belt
MECALINE SPA1257 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1257
rubix:
45035236
manufacturer :
857621
ean:
3660338128738
Technical specifications
Profile
SPA
Pitch length
1257
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1257 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1257
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1262
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.41
excl. VAT
/
Each
£
16.09
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPC 25006002
GATES 9624-60687 SPZ687 DELTA NARROW
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 18826002
MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1650 SUPERHC
MECALINE SPA1120 SPA Wrapped Wedge Belt
GATES 9624-61270 SPZ1270 DELTA NARROW
OPTIBELT 3V 1120 RP 1657846
OPTIBELT SPZ 18877700 WEDGEBELT SPZ ENV SPZ1887E
OPTIBELT 8V 2120 RP 1583356
GATES SUPER HC VBELT SPA1500 SUPERHC
MECALINE SPC3550 SPC Wrapped Wedge Belt
GATES SUPER HC VBELT SPA957 SUPERHC
GATES SPZ1340MN SUPERHC MN WEDGE BELT SPZ MCOG