Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1082 SPA Wrapped Wedge Belt
MECALINE SPA1082 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1082
rubix:
45035217
manufacturer :
857612
ean:
3660338128646
Technical specifications
Profile
spa
Pitch length
1082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1082 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1082
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1087
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.99
excl. VAT
/
Each
£
19.19
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA832 SUPERHC
OPTIBELT SPB 21207700 WEDGEBELT SPB ENV SPB2120E
OPTIBELT SPZ 900 1684953
GATES PREDATOR BELT SPBP1600
OPTIBELT SPA 957 1583347
GATES SUPER HC VBELT SPZ825 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 21206002
MECALINE SPC10000 WRAPPED WEDGE BELT 2.0
MECALINE SPB3320 WRAPPED WEDGE BELT 2.0
MECALINE SPB1900 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 31826002
MECALINE SPA1032 SPA Wrapped Wedge Belt
MECALINE SPZ1287 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 25826002
GATES 9625-62840 SPA2840 DELTA NARROW