References
Knipex:44 29 J61
Rubix:256A9504
EAN:4003773024989
Product details : KNIPEX 4429J61 SPARE TIPS FOR 4410 J61
Features:
These Knipex replacement tips are intended for replacing worn tips of the Knipex circlip pliers 44 20 J51. The angled tip shape enables secure and precise work on circlips mounted in hard-to-reach or confined installation situations.
Specifications:
• Weight: 144 g
• Dimensions: 42 x 15 mm
• Design: angled tips
• Compatibility: Knipex circlip pliers 44 20 J51
Standards:
• REACH-compliant – complies with European legislation and does not contain any banned or restricted substances, including SVHC (Substances of Very High Concern)
These Knipex replacement tips are intended for replacing worn tips of the Knipex circlip pliers 44 20 J51. The angled tip shape enables secure and precise work on circlips mounted in hard-to-reach or confined installation situations.
Specifications:
• Weight: 144 g
• Dimensions: 42 x 15 mm
• Design: angled tips
• Compatibility: Knipex circlip pliers 44 20 J51
Standards:
• REACH-compliant – complies with European legislation and does not contain any banned or restricted substances, including SVHC (Substances of Very High Concern)
angled tips tips: special tool steel, oil-hardened
Strengths
• Ensures the long-term operational readiness of the Knipex circlip pliers 44 20 J51
• Facilitates work in areas with restricted access thanks to the angled tip geometry
• Maintains the original performance and precision of the tool over a long period
Applications
These replacement tips are ideal for use in industrial maintenance, machine and plant engineering, and series production. They are used in maintenance workshops, mechanical departments of industrial companies, and on assembly and production lines where reliability, precision and process reliability are critical. The angled design is particularly suitable for work on internal and external circlips in confined work areas.
Technical specifications
Attributes
| Type | replacement tip set |
|---|
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
- Delivery usually within ( 14 ) days
