Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
Brush Vikan
References
vikan:
4589-2
rubix:
80151481
ean:
5705020458927
Product details
Technical specifications
Product details : VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX P3309/R TOILET BRUSH
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH
VIKAN 45873 BLU HAND BRUSH 330MM SOFT
VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET
SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB
VIKAN 45874 RED HAND BRUSH 330MM SOFT
VIKAN 45879 BLK HAND BRUSH 330MM SOFT
VIKAN 45896 YEL HAND BRUSH 330MM MEDIUM
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
HILLBRUSH ST5BLK PROFESSIONAL DUAL STIFFNESS 210MM DL WING SCRUB BLACK
SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM