Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
Brush Vikan
References
vikan:
4589-9
rubix:
123A8654
ean:
5705020458996
Product details
Technical specifications
Product details : VIKAN 45899 BLK HAND BRUSH 330MM MEDIUM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX L.22/B-B 13IN BLACK PVC BROOM HEAD
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
VIKAN 45892 GRN HAND BRUSH 330MM MEDIUM
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
VIKAN 53796 YEL TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 4589/7 45897 HAND BRUSH ORANGE
VIKAN 41953 NARROW HANDBRUSH 270MM BLUE
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD