Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 3179/2 31792 GREEN BROOM HEAD
VIKAN 3179/2 31792 GREEN BROOM HEAD
Brooms and brushes Vikan
References
vikan:
3179-2
rubix:
80151465
ean:
5705020317927
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : VIKAN 3179/2 31792 GREEN BROOM HEAD
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.87
excl. VAT
/
Each
£
21.44
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 70376 YEL TANK BRUSH 205MM HARD
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
SPARTEX TTVS V SWEEPER COMPLETE
VIKAN 29359 BLK ALUMINUM HANDLE 1310MM
HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
VIKAN 31734 UST BROOM 400MM MEDIUM RED
VIKAN 31942 GRN BROOM 610MM SOFTHARD
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
VIKAN 3179/3 31793 BLUE BROOM HEAD
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21