Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010003C COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX DAF010003C COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X LINEAR
Spartex Matting
References
spartex:
UK-DAF010003C
rubix:
239A9429
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : SPARTEX DAF010003C COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX-DAF010003C Spartex Comfort Diamond Anti Fatigue Matting 0.9m x Linear Mtr Black
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.02
excl. VAT
/
Each
£
48.02
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX ESDR060003 ESD RUBBER MATTING 1.2M X 10M X 2MM GREY
SPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX WH020003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLUE
COBA COBAMAT HEAVY IND MAT 1.2 X 5M BLUE
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX SD010704 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK/YE
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
COBA BF010708 BUBBLEMAT BLACK/YELLOW CONNECT END 50CM X
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
PRODEC PRHSP50 50M X 625MM ROLL HARD FLOOR PROTECTOR
COBA TOUGHRIB MAT 0.9 X 1.5M CHARCOAL
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK