Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
Mat COBA Europe
References
coba europe:
ANTI-RUTSCHMATTE GRIPSAFE 0,6X1,2M
rubix:
80336844
ean:
5060103535811
Product details
Technical specifications
Product details : COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX WH060001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M GREY
SPARTEX SD010707C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX SD010702 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK