Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
Spartex Matting
References
spartex:
UK-SM010070C5
rubix:
239A9561
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX-SM010070C5 Spartex BS EN 61111 Electrical Insulation Matting 1m x 5m x 5mm Black
Technical specifications
Attributes
Length
500
mm
Class
BS EN 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
341.50
excl. VAT
/
Each
£
409.80
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX DS010610C DECKTREAD MATTING 0.59M X LINEAR MTR BLACK
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
GISS 868056 ELECTRIC MAT G-MAT VOLT CLASS 2/26,5KV 1X1,5M
SPARTEX DS041010 DECKTREAD MATTING 1.0M X 10M GREEN
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK