SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM010030
Rubix:239A9564
Product details : SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX-SM010030 Spartex Electrical Insulation Matting 0.9m x 10m x 9mm Black
Technical specifications
Attributes
| Length | 1000 mm |
|---|
Show UNSPSC/ECL@SS
£ 458.54 excl. VAT
/ Each
£ 550.25 incl. VAT
- Usually arrives within 14 working days

