SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM0109056
Rubix:239A9556
Product details : SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
SPARTEX-SM0109056 Spartex Electrical Insulation Matting 0.9m x 5m x 9mm Black
Technical specifications
Attributes
| Length | 500 mm |
|---|
Show UNSPSC/ECL@SS
£ 261.61 excl. VAT
/ Each
£ 313.93 incl. VAT
- Usually arrives within 14 working days

