COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003


Coba Orthomat Antifat Rib

References
coba europe:AL060003
rubix:150958
ean:5060087950273
brand logo
brand logo
Technical specifications
Thickness9.5 mm
Width900 mm
ColourGrey
See all Specifications

Product details : COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003


Strengths

Versatile single layer foam anti-fatigue mat
Insulates standing workers against the effects of cold concrete floors
Lightweight, so easy to transport and reposition
Best suited to dry environments
High visibility version available with bright yellow borders
Ideal for lighter industrial use
Stylish ribbed surface pattern
Available in mats and rolls
Fire tested to BS EN 13501-1

Applications

Production lines
Assembly areas
Packing stations
Workbenches

Technical specifications


Attributes
Thickness9.5 mm
Width900 mm
ColourGrey
Length18300 mm
MaterialOpen Cell PVC (Foam)
Show UNSPSC/ECL@SS
£ 945.39 excl. VAT
/ Each
£ 1,134.47 incl. VAT
  • Usually arrives within 14 working days