Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010045
rubix:
239A9524
Technical specifications
Thickness
6
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX-RR010045 Spartex Fine Fluted Matting 1.2m x 5m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
1200
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.68
excl. VAT
/
Each
£
230.02
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BF010703 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
PRODEC PRCP50 50M X 625MM ROLL CARPET PROTECTOR
SPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
SPARTEX OCP010006C SUPER COMFORT ANTI FATIGUE MATTING 1.2M X LINEAR MT
SPARTEX DS061010 DECKTREAD MATTING 1.0M X 10M GREY
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX DAF010005C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX CL010004 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX FF010003C DUAL LAYER ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL