References
Spartex:UK-WH010001
Rubix:239A9606
Product details : SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
SPARTEX-WH010001 Spartex Heavy Duty Entrance Mat 0.6m x 0.9m Black
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 43.21 excl. VAT
/ Each
£ 51.85 incl. VAT
- Usually arrives within 14 working days

