Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
Spartex Matting
References
spartex:
UK-SS010001
rubix:
239A9570
Technical specifications
Width
900
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX-SS010001 Spartex SafetyStep Anti Fatigue tiles 0.9m x 0.9m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.75
excl. VAT
/
Each
£
58.50
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
SPARTEX ESDR020003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR BLUE
COBA SWITCH 6MM 1.2 X PER LINEAR METRE
SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX AD010705C COMFORT DOT ANTI FATIGUE MATTING 1.2M X LINEAR LTR B
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP
SPARTEX BF010706 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
COBA DPR010703 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX18.3M
SPARTEX OU010002 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX SM010062 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 4
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE