Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
Spartex Matting
References
spartex:
UK-AD010705
rubix:
239A9393
Technical specifications
Width
1200
mm
Colour
Black
Length
18300
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX-AD010705 Spartex Comfort Dot Anti Fatigue Matting 1.2m x 18.3m Black/Yellow
Technical specifications
Attributes
Width
1200
mm
Colour
Black
Length
18300
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,014.52
excl. VAT
/
Each
£
1,217.42
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX AD010705C COMFORT DOT ANTI FATIGUE MATTING 1.2M X LINEAR LTR B
SPARTEX CV010002 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.15M X 6MM
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN
COBA COBARIB MAT 1.2M X PER M X 6MM
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.2M VP010504
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM