GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M


Electrician mat g-mat volt

References
giss:868055
rubix:217A5012
ean:3660338219344
868055
brand logo
Technical specifications
Thickness3 mm
Width1000 mm
Colourblack
See all Specifications

Product details : GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M


Insulation carpet available in several thicknesses depending on the required class (depending on the work voltage). .
Excellent for use under an electrical distribution table or equipment with voltage. .
Ribbed surface for a perfect adhesion. Resistant to oils, acids and low temperatures. .
3 YEARS GUARANTEE BS EN61111 standard:2009

Strengths

Protects against electrical shocks Resistant to mineral oils.

Technical specifications


Attributes
Thickness3 mm
Width1000 mm
Colourblack
Length1500 mm
Materialepdm
Show UNSPSC/ECL@SS
£ 97.72 excl. VAT
/ Each
£ 117.26 incl. VAT
  • Usually arrives within 14 working days