Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010005C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX DAF010005C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
Spartex Matting
References
spartex:
UK-DAF010005C
rubix:
239A9431
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : SPARTEX DAF010005C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX-DAF010005C Spartex Comfort Diamond Anti Fatigue Matting 1.2m x Linear Ltr Black
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.43
excl. VAT
/
Each
£
66.52
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SPARTEX SM010062 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 4
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
FACOM SOFT PVC MAT 2600.A2
SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/