GISS 867641 ANTI-FATIGUE G-MAT SAFE 900X18300 MM BLACK/YELLOW
Anti-fatigue mat g-mat safe
See technical informationSee documentsReferences
GISS:867641
Rubix:217A4996
EAN:3660338215964



Documents
Product details : GISS 867641 ANTI-FATIGUE G-MAT SAFE 900X18300 MM BLACK/YELLOW
long lasting mat with diamond surface relief, high comfort and perfect grip on the floor. Excellent resistance to abrasion. 2 layers to link resistance and comfort: anti-fatigue foam and hard surface resistant to numerous industrial chemical products. with bevelled yellow edges for more visibility and safety.
.
Environment: internal dry or limited projections of the majority of chemical products used in industry. .
Thickness: 14 mm. .
GUARANTEE 3 YEARS
Environment: internal dry or limited projections of the majority of chemical products used in industry. .
Thickness: 14 mm. .
GUARANTEE 3 YEARS
Strengths
Production, processing, workstations, booths...
Technical specifications
Attributes
| Thickness | 14 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 18300 mm |
| Material | pvc foam + pvc resistant surface |
Show UNSPSC/ECL@SS
£ 1,566.92 excl. VAT
/ Each
£ 1,880.30 incl. VAT
- Usually arrives within 14 working days
