SPARTEX HI010001 WORKZONE OIL RESISTANT MAT 0.9M X 1.5M BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-HI010001
Rubix:239A9502
Product details : SPARTEX HI010001 WORKZONE OIL RESISTANT MAT 0.9M X 1.5M BLACK
SPARTEX-HI010001 Spartex Workzone oil resistant Mat 0.9m x 1.5m Black
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 60.64 excl. VAT
/ Each
£ 72.77 incl. VAT
- In stock: Next day delivery

