Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010035
rubix:
239A9522
Technical specifications
Thickness
3
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX-RR010035 Spartex Fine Fluted Matting 0.9m x 5m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
900
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.27
excl. VAT
/
Each
£
180.32
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE
SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
ROEBUCK PKN6003 CUTTING MAT A3