Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
Spartex Matting
References
spartex:
UK-TDE070001F
rubix:
239A9588
Technical specifications
Width
180
mm
Colour
Yellow
Length
480
mm
Product details
Technical specifications
Product details : SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX-TDE070001F Spartex Deck Lock Edges 0.48m x 0.18m Yellow
Technical specifications
Attributes
Width
180
mm
Colour
Yellow
Length
480
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
ROEBUCK PKN6001 MAT CUTTING A1
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE
SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX DS011210C DECKTREAD MATTING 1.2M X LINEAR MTR BLACK
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK