Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH060001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M GREY
SPARTEX WH060001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M GREY
Spartex Matting
References
spartex:
UK-WH060001
rubix:
239A9618
Technical specifications
Width
600
mm
Colour
Grey
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX WH060001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M GREY
SPARTEX-WH060001 Spartex Heavy Duty Entrance Mat 0.6m x 0.9m Grey
Technical specifications
Attributes
Width
600
mm
Colour
Grey
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.96
excl. VAT
/
Each
£
47.95
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX AF010703 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/YELLO
GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
SPARTEX DP010609 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
COBA COBAWASH MAT 1.15X1.75M BLACK / STEEL LM010603
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX DAF010701 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX HI010001 WORKZONE OIL RESISTANT MAT 0.9M X 1.5M BLACK
SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK