Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN SQUARE SCOOP WHITE VIKAN-53705
VIKAN SQUARE SCOOP WHITE VIKAN-53705
VIKAN SQUARE SCOOP WHITE VIKAN-53705
References
vikan:
53705
rubix:
116A2374
Product details
Technical specifications
Product details : VIKAN SQUARE SCOOP WHITE VIKAN-53705
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
VIKAN 29202 GRN BROOM 530MM VERY HARD
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
VIKAN 29155 WHT BROOM 330MM VERY HARD