Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB7500 SPB Wrapped Wedge Belt
MECALINE SPB7500 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB7500
rubix:
45035497
manufacturer :
857784
ean:
3660338130359
Technical specifications
Profile
SPB
Pitch length
7500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB7500 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
7500
mm
Upper width
16.3
mm
Height
13
mm
Interior length
7440
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.38
excl. VAT
/
Each
£
84.46
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9625-61675 SPA1675 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ637MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA1650MN SUPERHC MN
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
GATES SUPER HC VBELT SPA3750 SUPERHC
MECALINE SPA2232 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA2032 SUPERHC
GATES 9625-61120 SPA1120 DELTA NARROW
MECALINE SPA3182 SPA Wrapped Wedge Belt
GATES 9624-61320 SPZ1320 DELTA NARROW
OPTIBELT SPC 7100 1747443
OPTIBELT WEDGEBELTSPZENV SPZ 13477700
MECALINE 890466 SPA1057 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 31507700 WEDGEBELT SPB ENV SPB3150E
MECALINE SPB3320 WRAPPED WEDGE BELT 2.0