Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB6300 SPB Wrapped Wedge Belt
MECALINE SPB6300 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB6300
rubix:
45035494
manufacturer :
857782
ean:
3660338130335
Technical specifications
Profile
SPB
Pitch length
6300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB6300 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
6300
mm
Upper width
16.3
mm
Height
13
mm
Interior length
6240
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.52
excl. VAT
/
Each
£
71.42
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPZ 7627700 WEDGEBELT SPZ ENV SPZ762E
OPTIBELT SPZ 9507700 WEDGEBELT SPZ ENV SPZ950E
GATES 9626-63750 SPB3750 DELTA NARROW
GATES 4ROW SPC VEEBELT SPC4250/4 POWERBAND
MECALINE SPZ862 SPZ Wrapped Wedge Belt
GATES 9333-01882 SPA1882 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 33506002
MECALINE SPA1982 WRAPPED WEDGE BELT 2.0
GATES 9339-01590 SPB1590/5V630 SUPERHC
GATES 9625-64500 SPA4500 DELTA NARROW
OPTIBELT SPC 7500 1694607
MECALINE SPB1950 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 27326002
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E
GATES 9624-60825 SPZ825 DELTA NARROW