Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3150 SPB Wrapped Wedge Belt
MECALINE SPB3150 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3150
rubix:
45035470
manufacturer :
857758
ean:
3660338130090
Technical specifications
Profile
spb
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3150 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
3150
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3090
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.46
excl. VAT
/
Each
£
35.35
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9624-61937 SPZ1937 DELTA NARROW
MECALINE SPA1332 SPA Wrapped Wedge Belt
GATES 9624-60875 SPZ875 DELTA NARROW
GATES SUPER HC VBELT SPC7100 SUPERHC
GATES 9625-61157 SPA1157 DELTA NARROW
GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ2287MN SUPERHC MN
GATES WEDGEBELTSPAENV SPA1850 SUPERHC
OPTIBELT SPC 3750 1748876
OPTIBELT SPA 857 1667298
GATES 9625-64000 SPA4000 DELTA NARROW
MECALINE SPA982 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 23606002
OPTIBELT RED POWER 3 8V3350/25N 8509 S=C PLUS
GATES 9625-61982 SPA1982 DELTA NARROW