Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2400E WEDGE BELT ENV
MECALINE SPB2400E WEDGE BELT ENV
SPB Wedge Belts
References
mecaline:
SPB2400
rubix:
210A6068
manufacturer :
857744
ean:
3660338129957
Technical specifications
Profile
SPB
Pitch length
2400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2400E WEDGE BELT ENV
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2400
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2340
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.08
excl. VAT
/
Each
£
22.90
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELT SPB ENV SPB1550E
GATES 9624-62120 SPZ2120 DELTA NARROW
MECALINE SPB5300 SPB Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V1060 SUPERHC
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
MECALINE SPA2582 WRAPPED WEDGE BELT 2.0
MECALINE 889344 SPA1925 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1162 1686401
MECALINE SPZ1030 SPZ Wrapped Wedge Belt
GATES 9625-62430 SPA2430 DELTA NARROW
GATES 9625-63750 SPA3750 DELTA NARROW
MECALINE SPA1032 SPA Wrapped Wedge Belt
GATES 3ROW SPB VEEBELT SPB3750/3 POWERBAND
GATES 9626-66000 SPB6000 DELTA NARROW
GATES 9625-61200 SPA1200 DELTA NARROW