References
Mecaline:SPZ3000
Rubix:45035700
Manufacturer :857912
EAN:3660338131615

Documents
Product details : MECALINE SPZ3000 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 3000 mm |
| Interior length | 2963 mm |
| Outer length | 3013 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Sold out
