References
Gates:SPA2847 DELTA NARROW
Rubix:270A0457
Manufacturer :962562847
EAN:5414465318054

Product details : GATES 962562847 V-BELT SPA2847 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2847 mm |
| Interior length | 2802 mm |
| Outer length | 2865 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth inside |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
- Usually arrives within 14 working days
