JSP ASA770-15N-800 STEALTH 9000 SPECTACLE BLU/ORG W/CLR PREMIERSHIELD
Safety Spectacle
See technical informationSee documentsReferences
JSP:ASA770-15N-800
Rubix:2023981
EAN:5038428125253




Documents
Product details : JSP ASA770-15N-800 STEALTH 9000 SPECTACLE BLU/ORG W/CLR PREMIERSHIELD
The Stealth™ 9000 is a lightweight safety spectacle, weighing just 25g, with a wraparound 9 base curve Polycarbonate lens. The slim stylish temples have been co-injection moulded with soft rubber to increase grip and provide excellent comfort levels. All of the Stealth™ 9000 safety spectacles come with class 1 optical lenses and block 99% of ultraviolet radiation.
Strengths
•Lightweight safety spectacle weighing just 25g|•Adjustable nose bridge|•UVA, UVB & UVC protection|•Class 1 optics with PremierShield™ (Anti-Scratch & Anti-mist)|•Bespoke branding with JSP Logo Express®|•Conforms to EN166 1.F
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
- In stock: Next day delivery
