FAG 22228-E1A-XL-K-M-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22228-E1A-XL-K-M-C3
Rubix:157A9942
Manufacturer :0190178390030
EAN:4026677851307

Product details : FAG 22228-E1A-XL-K-M-C3 SPHERICAL ROLLER BEARING
Spherical roller bearings provide a mechanically optimized solution for applications subject to multiaxial loads and dynamic misalignments. Their dual-row spherical roller design gives them an inherent ability to compensate for shaft deflection while simultaneously supporting high radial loads and bilateral axial loads.
Features:
This FAG model features a solid, one-piece brass cage, ensuring structural rigidity and thermal resistance suitable for heavy-duty applications. Its 1:12 tapered bore, combined with an increased C3 radial clearance, allows for adjustable mounting via a sleeve or on a tapered shaft, providing fine adjustment of the radial clearance and a secure fit of the inner ring. The E1A design, which lacks a central shoulder and features two lateral retaining shoulders on the inner ring, promotes uniform force distribution and reliable axial guidance. Schaeffler’s X-life label guarantees enhanced surface quality on the raceways, optimizing fatigue life and performance under cyclic loading. The assembly is designed to operate at high speeds while minimizing internal heating and energy losses.
Maintenance:
The bearing’s open design allows for direct inspection of the raceways and internal components. Three lubrication ports, combined with an annular groove on the outer ring, enable relubrication during operation, provided the mounting interface is suitable. The choice of lubricant (grease or oil) depends on thermal, dynamic, and environmental loads. Special attention must be paid to the cleanliness of the housing and mounting interfaces during maintenance to prevent particulate contamination. The brass cage retains its mechanical properties up to 200°C in continuous service, provided the lubricant used is compatible.
Sealing:
With no seals, this bearing is characterized by low rolling resistance, superior high-speed performance, and better heat dissipation. However, this configuration requires strict control of the operating environment. The absence of internal seals results in increased vulnerability to contaminants (abrasive dust, liquid splashes, moisture). It is therefore recommended to supplement the installation with suitable external protective devices (covers, radial seals, or labyrinth seals).
Information about the Brand:
FAG, a historic brand of the Schaeffler Group, is recognized for its expertise in tribology and bearing engineering. With over 130 years of know-how, it develops high-performance solutions for industry, aerospace, and the automotive sector. Its X-life label symbolizes enhanced quality standards, resulting in longer service life, improved energy efficiency, and superior operational precision.
Key benefits:
- E1A geometry without a central shoulder and with lateral shoulders for enhanced axial stability.
- X-life technology: optimization of the micro-contact geometry and reduction of Hertzian stresses.
- High-strength brass cage: mechanical and thermal resistance up to 200°C.
- 1:12 tapered bore: precise adjustment of operating clearance and adaptability for sleeve mounting.
- Integrated relubrication capability for maintenance without disassembly.
- Reliable operation under continuous service conditions with high mechanical loads.
Applications:
This bearing is designed for mechanical systems subject to high loads, sustained speeds, and alignment constraints: industrial gearboxes, secondary drive shafts, production line winders, machine tool spindles, or material processing units. It integrates into complex powertrains subjected to severe thermomechanical conditions, ensuring operational stability and structural durability.
Features:
This FAG model features a solid, one-piece brass cage, ensuring structural rigidity and thermal resistance suitable for heavy-duty applications. Its 1:12 tapered bore, combined with an increased C3 radial clearance, allows for adjustable mounting via a sleeve or on a tapered shaft, providing fine adjustment of the radial clearance and a secure fit of the inner ring. The E1A design, which lacks a central shoulder and features two lateral retaining shoulders on the inner ring, promotes uniform force distribution and reliable axial guidance. Schaeffler’s X-life label guarantees enhanced surface quality on the raceways, optimizing fatigue life and performance under cyclic loading. The assembly is designed to operate at high speeds while minimizing internal heating and energy losses.
Maintenance:
The bearing’s open design allows for direct inspection of the raceways and internal components. Three lubrication ports, combined with an annular groove on the outer ring, enable relubrication during operation, provided the mounting interface is suitable. The choice of lubricant (grease or oil) depends on thermal, dynamic, and environmental loads. Special attention must be paid to the cleanliness of the housing and mounting interfaces during maintenance to prevent particulate contamination. The brass cage retains its mechanical properties up to 200°C in continuous service, provided the lubricant used is compatible.
Sealing:
With no seals, this bearing is characterized by low rolling resistance, superior high-speed performance, and better heat dissipation. However, this configuration requires strict control of the operating environment. The absence of internal seals results in increased vulnerability to contaminants (abrasive dust, liquid splashes, moisture). It is therefore recommended to supplement the installation with suitable external protective devices (covers, radial seals, or labyrinth seals).
Information about the Brand:
FAG, a historic brand of the Schaeffler Group, is recognized for its expertise in tribology and bearing engineering. With over 130 years of know-how, it develops high-performance solutions for industry, aerospace, and the automotive sector. Its X-life label symbolizes enhanced quality standards, resulting in longer service life, improved energy efficiency, and superior operational precision.
Key benefits:
- E1A geometry without a central shoulder and with lateral shoulders for enhanced axial stability.
- X-life technology: optimization of the micro-contact geometry and reduction of Hertzian stresses.
- High-strength brass cage: mechanical and thermal resistance up to 200°C.
- 1:12 tapered bore: precise adjustment of operating clearance and adaptability for sleeve mounting.
- Integrated relubrication capability for maintenance without disassembly.
- Reliable operation under continuous service conditions with high mechanical loads.
Applications:
This bearing is designed for mechanical systems subject to high loads, sustained speeds, and alignment constraints: industrial gearboxes, secondary drive shafts, production line winders, machine tool spindles, or material processing units. It integrates into complex powertrains subjected to severe thermomechanical conditions, ensuring operational stability and structural durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x250x250 mm |
|---|---|
| Logistic Weight | 14000 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2250 rpm |
| Limit speed | 3150 rpm |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 870000 N |
Show UNSPSC/ECL@SS
£ 777.84 excl. VAT
/ Each
£ 933.41 incl. VAT
- Delivery usually within ( 7 ) days
