Insert bearing with set screw SNR UC217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Spherical outer diameter, set-screw fixation, triple-lip seal
See technical informationReferences
SNR:UC217G2L3
Rubix:205A9308
EAN:3413529580996




Product details : SNR UC217G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 85.7 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc2..g2l3 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease, relubricatable |
| Total bearing width | 85.7 mm |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Lubricant | universal / standard grease, lithium-complex, mineral oil |
| Weight | 3.38 kg |
Show UNSPSC/ECL@SS
£ 114.30 excl. VAT
/ Each
£ 137.16 incl. VAT
- Usually arrives within 14 working days
