Insert bearing with set screw RHP 1225-25EC, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31.03 mm

Self-Lube Bearing Insert

See technical informationSee documents
References
RHP:1225-25EC
Rubix:452A6433
Manufacturer :1225-25EC R
EAN:00747023042876
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width31.03 mm
See all Specifications
Documents

Product details : RHP 1225-25EC HOUSED BALL BEARING UNIT


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight230 g
Inner diameter25 mm
Outer diameter52 mm
Width31.03 mm
Series1225
Materialsteel
Total bearing width15 mm
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14000 N
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
  • Usually arrives within 14 working days