Insert bearing with set screw SNR CUC210-31, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC210-31
Rubix:205A2079
EAN:3413529578764





Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Product details : SNR CUC210-31 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x59 mm |
|---|---|
| Logistic Weight | 815 g |
| Inner diameter | 49.213 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 22.53 excl. VAT
/ Each
£ 27.04 incl. VAT
- Usually arrives within 14 working days