Insert bearing with set screw RHP 1230-1.3/16ECG, Outer diameter: 62 mm | Width: 16 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1230-1.3/16ECG
Rubix:158A4330
Manufacturer :1230-1.3/16ECG R
EAN:00747023043040

Documents
Product details : RHP BEARING INSERT 1230-1.3/16ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Series | 1200ecg |
| Total bearing width | 35.73 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
- Usually arrives within 14 working days
