Insert bearing with set screw SNR SUC210FG1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24 mm
Insert Bearings
See technical informationReferences
SNR:SUC210FG1
Rubix:394A8932
Manufacturer :SUC210FG1
EAN:3413521996351



Product details : SNR SUC210FG1 INSERT BEARING
SENTINEL Series: Stainless steel insert ball bearing, spherical outer ring with anti-rotation ball, fixing by socket set screws, seals with slingers, "Full Pack" LUBSOLID® food solid lubrication.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | sentinel |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 50 mm |
| Limit speed | 1900 rpm |
| Lubrication Type | solid lubrication |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23100 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Lubricant | lubsolid |
| Weight | 2.58 kg |
Show UNSPSC/ECL@SS
£ 140.48 excl. VAT
/ Each
£ 168.58 incl. VAT
- Usually arrives within 14 working days
