Insert Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 71 mm |
Logistics dimensions (L x W x H) | 133x130x80 mm |
---|---|
Logistic Weight | 2615 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 71 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Total bearing width | 36 mm |
Basic static load, radial - C0r | 51800 N |
Basic dynamic load, radial - Cr | 81600 N |
Usually arrives within 14 working days