Insert bearing with set screw SKF YAT 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25.5 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 204
Rubix:103A1575
Manufacturer :30272
EAN:7316571059679

Product details : SKF HRA+ BEARING INSERT YAT 204
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,5x47x47 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | yat |
| Material | steel (bearing) |
| Cage | polyamide |
| Reaming | 20 mm |
| Limit speed | 8500 rpm |
| Total bearing width | 25.5 mm |
| Basic static load, radial - C0r | 6.55 N |
| Basic dynamic load, radial - Cr | 12.7 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ Each
£ 18.08 incl. VAT
- Delivery usually within ( 3 ) days
