Insert bearing with set screw SKF YAR 207-2RF/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert Bearing
See technical informationReferences
SKF:YAR 207-2RF/W64
Rubix:237A4396
Manufacturer :78142
EAN:07316570913613

Product details : SKF YAR 207-2RF/W64 BALL BEARING UNIT - SOLID OIL
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing, standard three-lip contact seal with additional flinger disc and widened inner ring on both sides of the bearing, greased with W64, bearing without lubrication holes in the outer ring, set screw fastening
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistic Weight | 443 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
Show UNSPSC/ECL@SS
£ 229.85 excl. VAT
/ Each
£ 275.82 incl. VAT
- Usually arrives within 14 working days
