Insert bearing with set screw SNR UC217G2T04, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Spherical outer diameter, fastening by set screws, seal with sealing ring, for low-temperature applications
See technical informationReferences
SNR:UC217G2T04
Rubix:205A9309
EAN:3413529547074




Product details : SNR UC217G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 85.7 mm |
| Bearing Clearance | c4 |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | relubricatable |
| Total bearing width | 85.7 mm |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Lubricant | low-temperature grease, lithium soap base, nlgi iii |
| Weight | 3380 kg |
Show UNSPSC/ECL@SS
£ 123.63 excl. VAT
/ Each
£ 148.36 incl. VAT
- Usually arrives within 14 working days
