Insert bearing with set screw RHP 1025-15/16G, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 15 mm
Bearing Insert
See technical informationReferences
RHP:1025-15/16G
Rubix:227A2498
Manufacturer :1025-15/16G R
EAN:00747023038718

Product details : RHP 1025-15/16G BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 23.813 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Delivery usually within ( 2 ) days
