Insert bearing with eccentric clamping ring SKF YET 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 206
Rubix:1274964
Manufacturer :YET 206
EAN:7316577035639


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | bearing steel |
Product details : SKF BEARING UNIT INSERT - YET206
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | bearing steel |
| Width | 35.7 mm |
| Basic dynamic load, radial - Cr | 19.5 N |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 11.2 N |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Delivery usually within ( 3 ) days