Insert bearing with set screw SNR UC205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
SNR - Insert Bearing - UC205G2T20
See technical informationReferences
SNR:UC205G2T20
Rubix:205A9150
EAN:3413529580620




Product details : SNR UC205G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x40 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Delivery usually within ( 3 ) days
