Spherical plain bearings INA GE180-UK-2RS-B, Outer diameter: 260 mm | Width: 105 mm | Inner diameter: 180 mm
Spherical plain bearing
See technical informationReferences
INA:GE180-UK-2RS-B
Rubix:181A0136
Manufacturer :0066508560000
EAN:4012802532210

Product details : INA GE180-UK-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 105x260x260 mm |
|---|---|
| Package weight | 18090 g |
| Inner diameter | 180 mm |
| Outer diameter | 260 mm |
| Width | 105 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 4320000 N |
Show UNSPSC/ECL@SS
£ 1,707.89 excl. VAT
/ Each
£ 2,049.47 incl. VAT
- In stock: Next day delivery
