Spherical plain bearings SKF GE 120 ESX-2LS, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 120 ESX-2LS
Rubix:227A5916
Manufacturer :540033
EAN:7316575574994



Product details : SKF GE120ESX-2LS SPHER PLAIN BEARING
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 7730 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 538.64 excl. VAT
/ Each
£ 646.37 incl. VAT
- Usually arrives within 14 working days
