Spherical plain bearings SKF GEH 70 TXE 2LS, Outer diameter: 120 mm | Width: 70 mm | Inner diameter: 70 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 70 TXE 2LS
Rubix:213A0515
EAN:7316572824146

Product details : SKF SPHERICAL PLAIN BEARING GEH70TXE-2LS
SKF joint bearing
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 120 mm |
| Width | 70 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Weight | 2.99 kg |
| Thickness | 45 mm |
| Basic dynamic load, radial - Cr | 1140000 N |
| Basic static load, axial - C0a | 1900000 N |
Show UNSPSC/ECL@SS
£ 391.18 excl. VAT
/ Each
£ 469.42 incl. VAT
- Delivery usually within ( 3 ) days
