Spherical plain bearings INA GE40-FW-2TS, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-FW-2TS
Rubix:105A9908
Manufacturer :0559111960000
EAN:4012802544138

Product details : INA GE40-FW-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 40 mm |
| Material | hardened and ground rolling bearing steel, hard chromium coated (with elgoglide® ptfe composite sliding layer) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (ge..-fw-2ts), sealed, elgoglide® sliding layer |
| Weight | 0.53 kg |
| Thickness | 40 mm |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 92.72 excl. VAT
/ Each
£ 111.26 incl. VAT
- Usually arrives within 14 working days
